Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91463

Brady Tape

91463

Brady Tape
STANDARD PRINTED BARRICADE TAPE
MFG Item Number
91463
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91463
STANDARD PRINTED BARRICADE TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91463
Manufacturer Brady
Family Series Brady Tape
Description Standard Barricade Tape Roll - Polyethylene, CAUTION CHEMICAL HAZARD, Black on Yellow, 3 x 1000'
Type Barricade Tape
Length 1,000 '
Color Black, Yellow
Width 3 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.1838 lbs