Series Information
| Manufacturer Part Number | 91469 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | Standard Barricade Tape Roll - Polyethylene, CAUTION CHEMICAL HAZARD, Black on Yellow, 3 x 200' |
| Type | Barricade Tape |
| Length | 200 ' |
| Color | Black, Yellow |
| Width | 3 " |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0469 lbs |