Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
91603 Cully-Minerallac Hole Making, HSS Jobber Series, 3/32 HSS JOBBER DRILL
91603 Cully-Minerallac Hole Making, HSS Jobber Series, 3/32 HSS JOBBER DRILL
This item cannot be canceled or returned
Description
Hole Making, HSS Jobber Series
HSS Jobber Series Information
HSS Jobber Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.
Specifications
Specifications
| Manufacturer Part Number |
91603 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
HSS Jobber |
| Family Series |
Cully-Minerallac Hole Making, HSS Jobber Series |
| Description |
3/32 HSS JOBBER DRILL |
| Bit Type |
High Speed Jobber |
| Bit Size |
3/32 " |
| Length |
2-1/4 " |
| Material |
High Speed Steel |
| Comments |
118 ° Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
91603
Cully-Minerallac Hole Making, HSS Jobber Series