Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91606

Brady Tape

91606

Brady Tape
DETECTABLE IDENTOLINE WARNING TAPE
MFG Item Number
91606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91606
DETECTABLE IDENTOLINE WARNING TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91606
Manufacturer Brady
Family Series Brady Tape
Description Identoline Underground Tape Roll - Polyester-Encased Aluminum Foil, CAUTION BURIED FIBER OPTIC LINE BELOW, Black on Orange, 2 x 1000'
Type Fiberable
Color Black, Orange
Width 2 "
Net Weight 0 lbs
Gross Weight 0.2681 lbs