91607D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91607D

Cully-Minerallac Hole Making

91607D

Cully-Minerallac Hole Making
5/32 HSS Jobber Drill 4Pk
MFG Item Number
91607D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Hole Making, Series
Item #
91607D
5/32 HSS Jobber Drill 4Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 91607D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Description 5/32 HSS Jobber Drill 4Pk
Bit Type High Speed Jobber
Bit Size 5/32 "
Material High Speed Steel
Comments 118 ° point
Net Weight 0 lbs
Gross Weight 0 lbs