91609D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91609D Cully-Minerallac Hole Making, 3/16 HSS Jobber Drill 2Pk

MFG Item Number
91609D

91609D Cully-Minerallac Hole Making, 3/16 HSS Jobber Drill 2Pk

MFG Item Number
91609D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Hole Making, Series
Item #
91609D
3/16 HSS Jobber Drill 2Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 91609D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Description 3/16 HSS Jobber Drill 2Pk
Bit Type High Speed Jobber
Bit Size 3/16 "
Material High Speed Steel
Comments 118 ° point
Net Weight 0 lbs
Gross Weight 0 lbs