91612D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91612D

Cully-Minerallac Hole Making

91612D

Cully-Minerallac Hole Making
15/64 HSS Jobber Drill 2Pk
MFG Item Number
91612D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Hole Making, Series
Item #
91612D
15/64 HSS Jobber Drill 2Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 91612D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Description 15/64 HSS Jobber Drill 2Pk
Bit Type High Speed Jobber
Bit Size 15/6 "
Material High Speed Steel
Comments 118 ° point
Net Weight 0 lbs
Gross Weight 0 lbs