91625D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91625D

Cully-Minerallac Hole Making

91625D

Cully-Minerallac Hole Making
7/16 HSS Jobber Drill
MFG Item Number
91625D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Hole Making, Series
Item #
91625D
7/16 HSS Jobber Drill

Series Information

Specifications

Specifications
Manufacturer Part Number 91625D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Description 7/16 HSS Jobber Drill
Bit Type High Speed Jobber
Bit Size 7/16 "
Material High Speed Steel
Comments 118 ° point
Net Weight 0 lbs
Gross Weight 0 lbs