91629D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91629D

Cully-Minerallac Hole Making

91629D

Cully-Minerallac Hole Making
1/2 HSS Jobber Drill
MFG Item Number
91629D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Hole Making, Series
Item #
91629D
1/2 HSS Jobber Drill

Series Information

Specifications

Specifications
Manufacturer Part Number 91629D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Description 1/2 HSS Jobber Drill
Bit Type High Speed Jobber
Bit Size 1/2 "
Material High Speed Steel
Comments 118 ° point
Net Weight 0 lbs
Gross Weight 0 lbs