Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making
91736
Cully-Minerallac Hole Making
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
91736 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Hole Making |
| Description |
#36 HSS Jobber Drill |
| Bit Type |
High Speed Jobber |
| Bit Size |
#36 |
| Material |
High Speed Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
91736
Cully-Minerallac Hole Making