Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making, HSS Jobber Series
91801
Cully-Minerallac Hole Making, HSS Jobber Series
13 PC DRILL INDEX 1/16-1/4 X 1
This item cannot be canceled or returned
Description
Hole Making, HSS Jobber Series
13 PC DRILL INDEX 1/16-1/4 X 1
HSS Jobber Series Information
HSS Jobber Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.
Specifications
Specifications
| Manufacturer Part Number |
91801 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
HSS Jobber |
| Family Series |
Cully-Minerallac Hole Making, HSS Jobber Series |
| Description |
13 PC DRILL INDEX 1/16-1/4 X 1 |
| Bit Type |
High Speed Jobber |
| Number of Pieces |
13 |
| Maximum Bit Size |
1/4 " |
| Bit Size |
1/16 " to 1/4 " - 1/64 " Increments |
| Material |
High Speed Steel |
| Comments |
118 deg Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
91801
Cully-Minerallac Hole Making, HSS Jobber Series