Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making
91807
Cully-Minerallac Hole Making
13 PIECE TITANIUM DRILL INDEX
This item cannot be canceled or returned
Description
13 PIECE TITANIUM DRILL INDEX
Specifications
Specifications
| Manufacturer Part Number |
91807 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Hole Making |
| Description |
13 PIECE TITANIUM DRILL INDEX |
| Bit Type |
High Speed Jobber |
| Number of Pieces |
13 |
| Maximum Bit Size |
1/4 " |
| Bit Size |
1/16 ", 1/4 ", 1/8 ", 11/64 ", 13/64 ", 15/64 ", 3/16 ", 3/32 ", 5/32 ", 5/64 ", 7/32 ", 7/64 ", 9/64 " |
| Material |
High Speed Steel |
| Comments |
TiN Coating,135 Degree Split Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
91807
Cully-Minerallac Hole Making