Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
91906 Cully-Minerallac Hole Making, HSS Jobber Series, 9/64 HSS JOBBER SPLIT POINT
91906 Cully-Minerallac Hole Making, HSS Jobber Series, 9/64 HSS JOBBER SPLIT POINT
This item cannot be canceled or returned
Description
Hole Making, HSS Jobber Series
9/64 HSS JOBBER SPLIT POINT
HSS Jobber Series Information
HSS Jobber Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.
Specifications
Specifications
| Manufacturer Part Number |
91906 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
HSS Jobber |
| Family Series |
Cully-Minerallac Hole Making, HSS Jobber Series |
| Description |
9/64 HSS JOBBER SPLIT POINT |
| Bit Type |
Split Point Jobber |
| Bit Size |
9/64 " |
| Length |
2-7/8 " |
| Material |
High Speed Steel |
| Comments |
135 ° Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
91906
Cully-Minerallac Hole Making, HSS Jobber Series