91907
Cully-Minerallac Hole Making, HSS Jobber Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91907

Cully-Minerallac Hole Making, HSS Jobber Series

91907

Cully-Minerallac Hole Making, HSS Jobber Series
5/32 HSS JOBBER SPLIT POINT
MFG Item Number
91907
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, HSS Jobber Series
Item #
91907
5/32 HSS JOBBER SPLIT POINT

HSS Jobber Series Information

  • General Purpose
HSS Jobber Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Manufacturer Part Number 91907
Manufacturer Cully-Minerallac
Product Series HSS Jobber
Family Series Cully-Minerallac Hole Making, HSS Jobber Series
Description 5/32 HSS JOBBER SPLIT POINT
Bit Type Split Point Jobber
Bit Size 5/32 "
Length 3-1/8 "
Material High Speed Steel
Comments 135 ° Point
Net Weight 0 lbs
Gross Weight 0 lbs