91911D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91911D

Cully-Minerallac Hole Making

91911D

Cully-Minerallac Hole Making
7/32 HSS Jobber Splt Pnt. 2Pk
MFG Item Number
91911D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Hole Making, Series
Item #
91911D
7/32 HSS Jobber Splt Pnt. 2Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 91911D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Description 7/32 HSS Jobber Splt Pnt. 2Pk
Bit Type High Speed Jobber
Bit Size 7/32 "
Material High Speed Steel
Comments 135 ° Point
Net Weight 0 lbs
Gross Weight 0 lbs