91913D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91913D

Cully-Minerallac Hole Making

91913D

Cully-Minerallac Hole Making
1/4 HSS Jobber Split Point 2Pk
MFG Item Number
91913D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Hole Making, Series
Item #
91913D
1/4 HSS Jobber Split Point 2Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 91913D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Description 1/4 HSS Jobber Split Point 2Pk
Bit Type High Speed Jobber
Bit Size 1/4 "
Material High Speed Steel
Comments 135 ° Point
Net Weight 0 lbs
Gross Weight 0 lbs