91915D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91915D

Cully-Minerallac Hole Making

91915D

Cully-Minerallac Hole Making
9/32 HSS Jobber Split Point
MFG Item Number
91915D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Hole Making, Series
Item #
91915D
9/32 HSS Jobber Split Point

Series Information

Specifications

Specifications
Manufacturer Part Number 91915D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Description 9/32 HSS Jobber Split Point
Bit Type High Speed Jobber
Bit Size 9/32 "
Material High Speed Steel
Comments 135 ° Point
Net Weight 0 lbs
Gross Weight 0 lbs