91929
Cully-Minerallac Hole Making, HSS Jobber Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91929

Cully-Minerallac Hole Making, HSS Jobber Series

91929

Cully-Minerallac Hole Making, HSS Jobber Series
1/2 HSS JOBBER SPLIT POINT
MFG Item Number
91929
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Hole Making, HSS Jobber Series
Item #
91929
1/2 HSS JOBBER SPLIT POINT

HSS Jobber Series Information

  • General Purpose
HSS Jobber Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Manufacturer Part Number 91929
Manufacturer Cully-Minerallac
Product Series HSS Jobber
Family Series Cully-Minerallac Hole Making, HSS Jobber Series
Description 1/2 HSS JOBBER SPLIT POINT
Bit Type Split Point Jobber
Bit Size 1/2 "
Length 6 "
Material High Speed Steel
Comments 135 ° Point
Net Weight 0 lbs
Gross Weight 0 lbs