Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making, HSS Jobber Series
91949
Cully-Minerallac Hole Making, HSS Jobber Series
TRIUMPH SPLIT POINT 29 PC INDE
This item cannot be canceled or returned
Description
Hole Making, HSS Jobber Series
TRIUMPH SPLIT POINT 29 PC INDE
HSS Jobber Series Information
HSS Jobber Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.
Specifications
Specifications
| Manufacturer Part Number |
91949 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
HSS Jobber |
| Family Series |
Cully-Minerallac Hole Making, HSS Jobber Series |
| Description |
TRIUMPH SPLIT POINT 29 PC INDE |
| Bit Type |
Split Point Jobber |
| Number of Pieces |
29 |
| Maximum Bit Size |
1/2 " |
| Bit Size |
1/16 " to 1/2 " - 1/64 " Increments |
| Material |
High Speed Steel |
| Comments |
135 deg Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
91949
Cully-Minerallac Hole Making, HSS Jobber Series