Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
91AV Greenlee Knockouts, SR Series, PUNCH 1.12 (28.6) PK OF 1
91AV Greenlee Knockouts, SR Series, PUNCH 1.12 (28.6) PK OF 1
This item cannot be canceled or returned
Description
PUNCH 1.12 (28.6) PK OF 1
- Round standard metal punch units
- Use with battery‑powered, hydraulic, ratchet or manual drivers
- Performs quick, clean, and accurate holes
Specifications
Specifications
| Manufacturer Part Number |
91AV |
| Manufacturer |
Greenlee |
| Product Series |
SR |
| Family Series |
Greenlee Knockouts, SR Series |
| Description |
PUNCH 1.12 (28.6) PK OF 1 |
| Hole Size |
1.125 " |
| Capacity |
14 AWG |
| Operator Type |
Standard Round |
| Application |
Steel, Aluminum, Fiberglass, Plastic |
| Driver Type |
Hydraulic, Manual, Power |
| Comments |
Replacement Punch |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
91AV
Greenlee Knockouts, SR Series