91B-C
Edwards Signaling Visual Signaling Devices, 91B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91B-C

Edwards Signaling Visual Signaling Devices, 91B Series

91B-C

Edwards Signaling Visual Signaling Devices, 91B Series
Portable Strobe 12V Dc Clear
MFG Item Number
91B-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 91B Series
Item #
91B-C
Portable Strobe 12V Dc Clear

91B Series Information

  • 12 VDC
  • 6 Lens Colors
  • 3,000 Hour Strobe Tube
  • Portable
  • 65 Flashes Per Minute
The Edwards 91B Series AdaptaBeacon heavy duty portable strobe lights are designed to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is also increased with external fresnel lenses. The 91B Series trigger and timing circuits are included as intergral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

The 91B Series heavy duty portable strobes are ideal for use in identifying repair areas, temporary barriers, or emergency construction areas.

Specifications

Specifications
Manufacturer Part Number 91B-C
Manufacturer Edwards Signaling
Product Series 91B
Family Series Edwards Signaling Visual Signaling Devices, 91B Series
Description Portable Strobe 12V Dc Clear
Operation Strobe
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Clear
Lamp Type Strobe
Flash Rate/Minute 65
Hazardous Location No
Explosion Proof No
Candlepower 300,000
Net Weight 0 lbs
Gross Weight 3.25 lbs