Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
91C1234G01 Eaton Motors, AQB/NQB-L403 120VAC UNIVERSAL MOT/ OPER/
MFG Item Number
91C1234G01
91C1234G01 Eaton Motors, AQB/NQB-L403 120VAC UNIVERSAL MOT/ OPER/
MFG Item Number
91C1234G01
This item cannot be canceled or returned
Description
AQB/NQB-L403 120VAC UNIVERSAL MOT/ OPER/
Specifications
Specifications
| Manufacturer Part Number |
91C1234G01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Motors |
| Description |
Eaton molded case circuit breaker accessory motor operator, Universal motor operator, G01, Three-pole, 500 V, AQB-L403, AQB-L400/LL400, Frame J-K |
| Accessory Type |
Motor Operator |
| Comments |
Universal motor operator, G01, Three-pole, 500 V, AQB-L403, AQB-L400/LL400, Frame J-K |
| Net Weight |
33 lbs |
| Gross Weight |
33 lbs |