92.053.0258.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92.053.0258.0 Wieland Terminals, FEMALE PART GST18I5L B1H BL01

MFG Item Number
92.053.0258.0

92.053.0258.0 Wieland Terminals, FEMALE PART GST18I5L B1H BL01

MFG Item Number
92.053.0258.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
92.053.0258.0
FEMALE PART GST18I5L B1H BL01

Series Information

Specifications

Specifications
Manufacturer Part Number 92.053.0258.0
Manufacturer Wieland
Family Series Wieland Terminals
Description FEMALE PART GST18I5L B1H BL01
Number of Ports 5
Number of Wires Per Port 1
Material Polyamide, Nylon
Max Voltage 50 V
Color Light Blue
Maximum Temperature 104 °F
Approvals CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 0 lbs