Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92.954.4153.0 Wieland, CONNECTOR MALE GST18I5S S1 ZR1 BL01

MFG Item Number
92.954.4153.0

92.954.4153.0 Wieland, CONNECTOR MALE GST18I5S S1 ZR1 BL01

MFG Item Number
92.954.4153.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
92.954.4153.0
CONNECTOR MALE GST18I5S S1 ZR1 BL01

Series Information

Specifications

Specifications
Manufacturer Part Number 92.954.4153.0
Manufacturer Wieland
Family Series Wieland
Description CONNECTOR MALE GST18I5S S1 ZR1 BL01
Number of Ports 5
Number of Wires Per Port 1
Wire Size Range 18-14 AWG
Material Polyamide, Nylon
Max Voltage 50 V
Color Black, Light Blue
Maximum Temperature 104 °F
Approvals CSA, UR, VDE
Net Weight 0 lbs
Gross Weight 0 lbs