Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92010

Brady Signs & Signage

92010

Brady Signs & Signage
C-HOOKS - 3 - YELLOW
MFG Item Number
92010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
92010
C-HOOKS - 3 - YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 92010
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyLink Post C-Hooks, Yellow
Type Hook
Background Color Yellow
Material Polyethylene
Height 3 "
Net Weight 0 lbs
Gross Weight 0.0231 lbs