92054
Cully-Minerallac Hole Making, Flex Fishbit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92054

Cully-Minerallac Hole Making, Flex Fishbit Series

92054

Cully-Minerallac Hole Making, Flex Fishbit Series
9/16 X 54 FLEX SHANK FISHBIT
MFG Item Number
92054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Flex Fishbit Series
Item #
92054
9/16 X 54 FLEX SHANK FISHBIT

Flex Fishbit Series Information

  • For Any Application Where Drilling Behind a Wall or Other Hard to Reach Locations
Unique, flexible, self‑feeding bits for drilling holes down the length of wall cavities and through hidden studs with no damage to wall board, plaster, or any exterior finish.

Specifications

Specifications
Manufacturer Part Number 92054
Manufacturer Cully-Minerallac
Product Series Flex Fishbit
Family Series Cully-Minerallac Hole Making, Flex Fishbit Series
Description 9/16 X 54 FLEX SHANK FISHBIT
Bit Type Flexible Installer
Bit Size 9/16 "
Length 54 "
Material Spring Steel
Net Weight 0 lbs
Gross Weight 0 lbs