Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92116

Brady Signs & Signage

92116

Brady Signs & Signage
BRADYLINK WARNING POST SOLID BLACK -1
MFG Item Number
92116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
92116
BRADYLINK WARNING POST SOLID BLACK -1

Series Information

Specifications

Specifications
Manufacturer Part Number 92116
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bradylink Warning Posts, Black
Type Post
Background Color Black
Material Polyethylene
Height 41 "
Net Weight 4.805 lbs
Gross Weight 4.915 lbs