Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92121

Brady Signs & Signage

92121

Brady Signs & Signage
BRADYLINK WARNING POST SOLID
MFG Item Number
92121
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
92121
BRADYLINK WARNING POST SOLID

Series Information

Specifications

Specifications
Manufacturer Part Number 92121
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyLink Warning Posts, Yellow, 41 H x 3 Dia, Polyethylene
Type Post
Background Color Yellow
Material Polyethylene
Height 41 "
Net Weight 0 lbs
Gross Weight 1.4438 lbs