Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92122

Brady Signs & Signage

92122

Brady Signs & Signage
BRADYLINK WARN POST BLK/YEL NON REFL
MFG Item Number
92122
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
92122
BRADYLINK WARN POST BLK/YEL NON REFL

Series Information

Specifications

Specifications
Manufacturer Part Number 92122
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyLink Warning Posts, Black/Yellow, 41 H x 3 Dia, Polyethylene
Type Post
Background Color Black, Yellow
Material Polyethylene
Height 41 "
Net Weight 4.815 lbs
Gross Weight 4.81 lbs