Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92136

Brady Signs & Signage

92136

Brady Signs & Signage
SIGN POST ADAPTER: YELLOW LARGE 6X2
MFG Item Number
92136
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
92136
SIGN POST ADAPTER: YELLOW LARGE 6X2

Series Information

Specifications

Specifications
Manufacturer Part Number 92136
Manufacturer Brady
Family Series Brady Signs & Signage
Description Post Sign Adapter - Large, Yellow, 6 Each
Material Polyethylene
Height 2 "
Width 6 "
Net Weight 1.02 lbs
Gross Weight 0.0609 lbs