Series Information
| Manufacturer Part Number | 450097 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive NAMUR, 450097 |
| Diameter | 10 mm |
| Power Type | DC |
| Range | 0-1.62 mm |
| Connection Type | Solder Connection |
| Output Type | NC Namur |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 5-15 VDC |
| Nominal Voltage | 6 VDC |
| Sensing Type | End |
| Status Indicator | No |
| Short Circuit Protection | No |
| Reverse Polarity Protection | No |
| Max Load Current | 0.01 A |
| Approvals | CE |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |