Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92289

Brady Signs & Signage

92289

Brady Signs & Signage
ECONOMY FLOOR STAND, AUTH LOCK-OUT
MFG Item Number
92289
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
92289
ECONOMY FLOOR STAND, AUTH LOCK-OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 92289
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Reversible Floor Stand, 20 H x 12 W x 0.156 D, Black/Red on White
Background Color White
Header Danger
Legend Men Working In Confined Space/This Machine Is Locked Out
Material Plastic
Material Description Corrugated
Language English
Height 20 "
Width 12 "
Net Weight 2 lbs
Gross Weight 2 lbs