Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92327

Brady Signs & Signage

92327

Brady Signs & Signage
SAFE LIFTING TECHNIQUE LABEL
MFG Item Number
92327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
92327
SAFE LIFTING TECHNIQUE LABEL

Series Information

Specifications

Specifications
Manufacturer Part Number 92327
Manufacturer Brady
Family Series Brady Signs & Signage
Description Safe Lifting Techniques Labels, 6 H x 6 W, Black/Red on White
Background Color White
Material Paper
Material Description Adhesive
Height 6 "
Width 6 "
Approvals ANSI, OSHA
Net Weight 0 lbs
Gross Weight 0.0013 lbs