Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92328

Brady Labels

92328

Brady Labels
SAFE LIFTING TECHNIQUE LABEL
MFG Item Number
92328
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
92328
SAFE LIFTING TECHNIQUE LABEL

Series Information

Specifications

Specifications
Manufacturer Part Number 92328
Manufacturer Brady
Family Series Brady Labels
Description SAFE LIFTING TECHNIQUES Label, 10 H x 10 W, Black on White
Material Type Paper
Text Color Black
Background Color White
Label Height 10 "
Label Width 10 "
Language English
Legend Safe Lifting Techniques
Approvals OSHA
Net Weight 3 lbs
Gross Weight 3 lbs