Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
92362 JARD by MARS HVAC Relays, SPST 110/120V RELAY
MFG Item Number
92362

92362 JARD by MARS HVAC Relays, SPST 110/120V RELAY

MFG Item Number
92362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Relays, Series
Item #
92362
SPST 110/120V RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 92362
Manufacturer JARD by MARS
Family Series JARD by MARS HVAC Relays
Description SPST 110/120V RELAY
Nominal Voltage 120 VAC
Voltage 110 VAC
Termination 0.250 " Flat Blade
Contacts 1NO
Switching Current 25 A
Approvals cUR, UL
Net Weight 0.12 lbs
Gross Weight 0.155 lbs
Alternatives
90362
90362
MARS Relays