Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92364

JARD by MARS HVAC Relays

92364

JARD by MARS HVAC Relays
SPST 208/240V RELAY
MFG Item Number
92364
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Relays, Series
Item #
92364
SPST 208/240V RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 92364
Manufacturer JARD by MARS
Family Series JARD by MARS HVAC Relays
Description SPST 208/240V RELAY
Nominal Voltage 208 VAC, 240 VAC
Voltage 208 VAC, 240 VAC
Termination 0.250 " Flat Blade
Contacts 1NO
Switching Current 25 A
Approvals cUR, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
90364
90364
MARS Relays