Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92370

JARD by MARS HVAC Relays

92370

JARD by MARS HVAC Relays
SPDT 24V RELAY
MFG Item Number
92370
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Relays, Series
Item #
92370
SPDT 24V RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 92370
Manufacturer JARD by MARS
Family Series JARD by MARS HVAC Relays
Description SPDT 24V RELAY
Nominal Voltage 24 VAC
Voltage 24 VAC
Termination 0.250 " Flat Blade
Contacts SPDT
Switching Current 25 A
Approvals cUR, UL
Net Weight 0.195 lbs
Gross Weight 0.23 lbs
Alternatives
90370
90370
MARS Relays