Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
92380 JARD by MARS HVAC Relays, SPNO-SPNC 24V RELAY
MFG Item Number
92380

92380 JARD by MARS HVAC Relays, SPNO-SPNC 24V RELAY

MFG Item Number
92380
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Relays, Series
Item #
92380
SPNO-SPNC 24V RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 92380
Manufacturer JARD by MARS
Family Series JARD by MARS HVAC Relays
Description SPNO-SPNC 24V RELAY
Nominal Voltage 24 VAC
Voltage 24 VAC
Termination 0.250 " Flat Blade
Contacts 1NO, 1NC
Switching Current 25 A
Approvals cUR, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
90380
90380
MARS HVAC Relays