Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92384

JARD by MARS HVAC Relays

92384

JARD by MARS HVAC Relays
SPNO-SPNC 208/240V
MFG Item Number
92384
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Relays, Series
Item #
92384
SPNO-SPNC 208/240V

Series Information

Specifications

Specifications
Manufacturer Part Number 92384
Manufacturer JARD by MARS
Family Series JARD by MARS HVAC Relays
Description SPNO-SPNC 208/240V
Nominal Voltage 208 VAC, 240 VAC
Voltage 208 VAC, 240 VAC
Termination 0.250 " Flat Blade
Contacts 1NO, 1NC
Switching Current 25 A
Approvals cUR, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
90384
90384
MARS Relays