923R3WQ3
Barksdale Control Products Valves, 920 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

923R3WQ3

Barksdale Control Products Valves, 920 Series

923R3WQ3

Barksdale Control Products Valves, 920 Series
Valve,Heavy Duty
MFG Item Number
923R3WQ3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves, 920 Series
Item #
923R3WQ3
Valve,Heavy Duty

920 Series Information


Specifications

Specifications
Manufacturer Part Number 923R3WQ3
Manufacturer Barksdale Control Products
Product Series 920
Family Series Barksdale Control Products Valves, 920 Series
Description Valve,Heavy Duty
Hydraulic Pressure (psi) 3,000 psi
Number of Positions 3
Port Size 1/2 " NPT
Min Flow Passage Diameter 0.438 "
Flow Pattern Closed Center Manipulator (Float Center)
Back Pressure (psi) 250 psi
Proof Pressure 1.5x Working Pressure except at Return Port
Working Media Hydraulic Oil, Lubricated Water
Gasket Material Buna N
Pressure Seal Material Stainless Steel
Body Material Bronze
Rotor Material Stainless Steel
Shaft Material Stainless Steel
Comments Panel Mount with Side Porting
Net Weight 8.5 lbs
Gross Weight 8.5 lbs