Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
924-01002-7252 BEI Sensors Encoders, H25 Series, Incremental Rotary Optical Encoder,
MFG Item Number
924-01002-7252
924-01002-7252 BEI Sensors Encoders, H25 Series, Incremental Rotary Optical Encoder,
MFG Item Number
924-01002-7252
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Incremental Rotary Optical Encoder,
Specifications
Specifications
| Manufacturer Part Number |
924-01002-7252 |
| Manufacturer |
BEI Sensors |
| Product Series |
H25 |
| Family Series |
BEI Sensors Encoders, H25 Series |
| Description |
Incremental Rotary Optical Encoder, 2.5in. Dia |
| Resolution (PPR) |
1,024 |
| Incremental Channels |
Dual with Complimentary |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Shaft Type |
Solid |
| Input Voltage |
5-15 VDC |
| Output Voltage |
5-15 VDC |
| Bearings |
Yes |
| Operating Temperature |
-40-85 °C |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Protection Rating |
IP66 |
| Net Weight |
0.755 lbs |
| Gross Weight |
0.755 lbs |
924-01002-7252
BEI Sensors Encoders, H25 Series