Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
H38 Series Information
| Manufacturer Part Number | 924-01036-043 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | H38 |
| Family Series | BEI Sensors Encoders, H38 Series |
| Description | Optical Incremental Encoder |
| Resolution (PPR) | 1,800 |
| Incremental Channels | Dual with Complimentary |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | Yes |
| Shaft Type | Solid |
| Input Voltage | 5-28 VDC |
| Output Voltage | 5-28 VDC |
| Termination | Side Conduit |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| Protection Rating | IP66 |
| Approvals | CE, cULus |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |