Series Information
| Manufacturer Part Number | 92405 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Anti Skid Floor Sign: Vinyl, Black On Yellow, Ear Protection Area w/Headphones Pictogram, 17 Dia x 0.012 D, Vinyl |
| Background Color | Yellow |
| Legend | Ear Protection Area |
| Material | Vinyl |
| Material Description | Film |
| Language | English |
| Height | 17 " |
| Width | 17 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |