Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92407

Brady Signs & Signage

92407

Brady Signs & Signage
B819 17 DIA BLK/YEL
MFG Item Number
92407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
92407
B819 17 DIA BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 92407
Manufacturer Brady
Family Series Brady Signs & Signage
Description Hard Hat Area Sign, 17 Dia x 0.012 D, Vinyl
Background Color Yellow
Legend Hard Hat Area
Material Vinyl
Material Description Film
Language English
Height 17 "
Width 17 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs