Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92415

Brady Tape

92415

Brady Tape
HAZARD MARKING ANTI-SKID TAPE
MFG Item Number
92415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
92415
HAZARD MARKING ANTI-SKID TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 92415
Manufacturer Brady
Family Series Brady Tape
Description Hazard Marking Anti-Skid Tape Roll - Anti-Skid Vinyl, CAUTION DO NOT ENTER, Black on Yellow, 3 x 54'
Type Anti-Skid Tape
Color Black, Yellow
Width 3 "
Approvals ANSI, OSHA
Operating Temperature 158 °F 
Net Weight 0 lbs
Gross Weight 0.1097 lbs