Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATR2-420-24L-SP Flex-Core, Split-Core True RMS Current Transducer,
MFG Item Number
ATR2-420-24L-SP
ATR2-420-24L-SP Flex-Core, Split-Core True RMS Current Transducer,
MFG Item Number
ATR2-420-24L-SP
This item cannot be canceled or returned
Description
Split-Core True RMS Current Transducer,
Specifications
Specifications
| Manufacturer |
Flex-Core |
| Family Series |
Flex-Core |
| Manufacturer Part Number |
ATR2-420-24L-SP |
| Description |
Split-Core True RMS Current Transducer, 100/150/200 Amp Input, 4-20mA
Output, 0.85" ID, Loop Power |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.365 lbs |
ATR2-420-24L-SP
Flex-Core