926-BOX
Eaton Light Fixtures, Electrolier Medium Base Sockets Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

926-BOX

Eaton Light Fixtures, Electrolier Medium Base Sockets Series

926-BOX

Eaton Light Fixtures, Electrolier Medium Base Sockets Series
Lamphlder MedBase 3Way TurnKnob IPS Brkt
MFG Item Number
926-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Electrolier Medium Base Sockets Series
Item #
926-BOX
Lamphlder MedBase 3Way TurnKnob IPS Brkt

Electrolier Medium Base Sockets Series Information


Specifications

Specifications
Manufacturer Part Number 926-BOX
Manufacturer Eaton
Product Series Electrolier Medium Base Sockets
Family Series Eaton Light Fixtures, Electrolier Medium Base Sockets Series
Description Eaton lampholder, Lamp stem mounting, IPS bracket, Turn knob, Medium base, Brass, Aluminum, Three-way 288500
Lamp Included No
Voltage 240 VAC
Style Socket
Lamp Type Incandescent
Power 250 W
Lamp Base Medium
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 240 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs