92600
Cully-Minerallac Driver Tools, Socket Adapter Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92600

Cully-Minerallac Driver Tools, Socket Adapter Series

92600

Cully-Minerallac Driver Tools, Socket Adapter Series
1/4in. SQ/HEX ADAPTER FOR 37004
MFG Item Number
92600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Socket Adapter Series
Item #
92600
1/4in. SQ/HEX ADAPTER FOR 37004

Socket Adapter Series Information

A hex shank with adapter that accommodates a square drive socket bit. Designed for use with hand or power‑driven drivers.

Specifications

Specifications
Manufacturer Part Number 92600
Manufacturer Cully-Minerallac
Product Series Socket Adapter
Family Series Cully-Minerallac Driver Tools, Socket Adapter Series
Description 1/4in. SQ/HEX ADAPTER FOR 37004
Length 1 "
Bit Size 1/4 "
Bit Type Socket Adapter
Net Weight 0 lbs
Gross Weight 0 lbs