92630
Cully-Minerallac Hole Making, Trinado Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92630

Cully-Minerallac Hole Making, Trinado Series

92630

Cully-Minerallac Hole Making, Trinado Series
15/32 TRINADO DRILL W 3/8 SHAN
MFG Item Number
92630
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Hole Making, Trinado Series
Item #
92630
15/32 TRINADO DRILL W 3/8 SHAN

Trinado Series Information

These heavy‑duty Trinado Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Manufacturer Part Number 92630
Manufacturer Cully-Minerallac
Product Series Trinado
Family Series Cully-Minerallac Hole Making, Trinado Series
Description 15/32 TRINADO DRILL W 3/8 SHAN
Bit Type Trinado Heavy Duty
Bit Size 15/32 "
Length 5-5/8 "
Material High Speed Steel
Comments 135 ° Point, 3/8 " Shank
Net Weight 0 lbs
Gross Weight 0 lbs