Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KIX53007X-3 Myron Zucker, 7.5 kVAr, 480 V, 3-phase, 60 Hz
MFG Item Number
KIX53007X-3
KIX53007X-3 Myron Zucker, 7.5 kVAr, 480 V, 3-phase, 60 Hz
MFG Item Number
KIX53007X-3
This item cannot be canceled or returned
Description
7.5 kVAr, 480 V, 3-phase, 60 Hz
Specifications
Specifications
| Manufacturer |
Myron Zucker |
| Family Series |
Myron Zucker |
| Manufacturer Part Number |
KIX53007X-3 |
| Description |
7.5 kVAr, 480 V, 3-phase, 60 Hz |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |